This product requires certification to purchase.

3 in. Styrene Drain Grate White

NDS

3 in. Styrene Drain Grate White

  • Fast #
  • Part #NDS912
  • Item #1241140
  • Manufacturer Part #912
5 out of 5 Customer Rating
Brand image
NDS

3 in. Styrene Drain Grate White

  • Fast #
  • Part #NDS912
  • Item #1241140
  • Manufacturer Part #912
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for pools
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Height:
1-43/100 in
Length:
3-1/4 in
Material:
Styrene
UPC:
052063309125
Width:
3-1/4 in