3 in. Compression Corrugated Plastic Internal Coupling
3 in. Compression Corrugated Plastic Internal Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- SDR35 solvent weld
Documents
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- UPC:
- 052063020198
- Weight:
- 0.30 lb