3 in. End Cap
3 in. End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 720Product Details
Product Details
- 3" Channel End Cap
- 3" high impact PVC end cap
- Accessory for the 3" Pro Series channel drains
- Use to close off the end of the 3" Pro Series Channel Drain
Documents
Specifications
- Application:
- Medium Duty, Auto, Light Duty
- Brand Model Compatibility:
- Pro Series Channel™ Drain
- Color Finish Name:
- Light Grey
- Diameter:
- 3 in
- Length:
- 3-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- End Cap
- UPC:
- 052063071206
- Width:
- 4-1/10 in