3 x 1 in. Light Traffic Channel Grate and Drain
3 x 1 in. Light Traffic Channel Grate and Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on item channel drain
- Extended ribs to make channel more sturdy
- Lay-Flat design increases stability
- New rebar tie clips for easier installation
- New clip-in feature (channel to channel)
- ADA Compliant
- Recommended for medium-duty pneumatic tire traffic, autos and light trucks at speeds less than 20 MPH
- ADA compliant
Documents
Specifications
- Application:
- Pools, Spa, Patios, Athletic Fields
- Color Finish Name:
- Grey
- Depth:
- 4-1/8 in
- Diameter:
- 3 in
- Height:
- 4-1/8 in
- Length:
- 39-3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Drain Kit
- UPC:
- 052063076409
- Width:
- 4-3/20 in