This product requires certification to purchase.

3 x 4 in. Hub Plastic DWV Coupling

NDS

3 x 4 in. Hub Plastic DWV Coupling

  • Fast #
  • Part #N3P12
  • Item #1240688
  • Manufacturer Part #3P12
5 out of 5 Customer Rating
Brand image
NDS

3 x 4 in. Hub Plastic DWV Coupling

  • Fast #
  • Part #N3P12
  • Item #1240688
  • Manufacturer Part #3P12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • SDR35 solvent weld
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Polyethylene Tubing
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Fitting Type:
Coupling
Length:
4 in
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Schedule Class:
40
UPC:
052063337128
Weight:
0.50 lb