3 x 4 x 4 in. Downspout Adapter
3 x 4 x 4 in. Downspout Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Fits 4" pipe
- Fitting
Documents
Specifications
- Color Finish Name:
- White
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Size 3:
- 4
- Fitting Sizes:
- 3 in x 4 in x 4 in
- Height:
- 3-7/8
- Length:
- 4-1/2
- Material:
- Plastic
- UPC:
- 052063349060
- Width:
- 4-1/2