3 x 4 x 4 in. PVC DWV Downspout Adapter
3 x 4 x 4 in. PVC DWV Downspout Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 in x 4 in offset downspout
- Made in USA
Documents
Specifications
- Application:
- DWV
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3
- End Connection 1:
- Hub
- End Connections:
- Hub x Hub
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 4
- Fitting Sizes:
- 4 in
- Length:
- 4
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Adapter
- UPC:
- 052063009094
- Width:
- 4-3/4