3 x 4 x 6 in. Spee-D Basin with Open Right Double Outlet
3 x 4 x 6 in. Spee-D Basin with Open Right Double Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on item catch basin
- Compact size for easy installation
- Sump area collects debris to prevent clogging
- 68 GPM per outlet capacity
- Sump area collects debris and prevents clogged
- Locking outlet for corrugated pipe
- Fits 4" Schedule 40 pipe and 3" and 4" sewer and drain pipe, corrugated pipe or triple-wall pipe
- Use with plastic, brass or cast iron grates
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Black
- Depth:
- 8-3/8
- Height:
- 8-3/8
- Length:
- 6
- Material:
- Styrene
- Material Type:
- Polystyrene
- Shape:
- Round
- UPC:
- 052063004044
- Waterworks Application:
- Drainage
- Weight:
- 1.83
- Width:
- 6-1/2