This product requires certification to purchase.

30 in. Irrigation Valve Box with Cover in Green

This product has been replaced by

No image available
NDS 15 x 40-3/4 in. Plastic Box Lid
Manufacturer Part #324BCB
NDS

30 in. Irrigation Valve Box with Cover in Green

  • Fast #
  • Part #N224BCB
  • Item #1422786
  • Manufacturer Part #224BCB
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
NDS 15 x 40-3/4 in. Plastic Box Lid
Manufacturer Part #324BCB
NDS

30 in. Irrigation Valve Box with Cover in Green

  • Fast #
  • Part #N224BCB
  • Item #1422786
  • Manufacturer Part #224BCB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brookshire, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The 17 in x 30 in body is tapered and has a minimum wall thickness of 0.320 in
  • The body has a double wall at the top cover seat area with a minimum thickness of 0.320 in
  • The cover seat area has 20 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
  • The bottom of the body has a 1.000 in flange
  • The 17 in x 30 in cover has an average thickness of 0.350 in
  • Overlapping cover prevents dirt and grass from settling between body and cover
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • S5 nut on boxes for bolt-down capability
  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Height:
15 in
Length:
32-1/2 in
Material:
Plastic
Material Type:
Polyolefin
UPC:
052063038117
Waterworks Application:
Irrigation
Weight:
28.00 lb
Width:
19-1/2 in