3/4 in. Swivel Elbow with Washer
3/4 in. Swivel Elbow with Washer
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 0.680 in to 0.704 in OD tubing
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- FGHT
- End Connection 2:
- Swivel Nut
- End Connections:
- FGHT x Swivel Nut
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Product Type:
- Swivel Elbow with Washer
- UL Listed:
- No
- UPC:
- 652692117100