3/4 x 3/4 in. Spee-D Channel Offset Outlet in Grey
3/4 x 3/4 in. Spee-D Channel Offset Outlet in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 640-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on item channel drain
- Custom accessories make for fast and easy installation
Documents
Specifications
- Color Finish Name:
- Grey
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 2-1/4
- Length:
- 5-11/25
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Offset
- UPC:
- 052063402499
- Width:
- 6-3/100