4-9/100 in. Plastic Sewer and Drain Adapter
4-9/100 in. Plastic Sewer and Drain Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reducer bushing
- Fitting
Specifications
- ASTM:
- ASTM D-2729, ASTM D-2852, ASTM D-3034
- Color Finish Name:
- White
- Diameter:
- 4-1/5
- End Connection 1:
- Hub
- End Connections:
- Hub x Spigot
- Fitting Size 1:
- 2
- Fitting Size 2:
- 4
- Fitting Sizes:
- 2 in x 4 in
- Height:
- 4-9/100
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Adapter
- UPC:
- 052063505336