4 in. Hub Sewer and Drain DWV and PVC Adapter
4 in. Hub Sewer and Drain DWV and PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Connects 4 in. DWV/SCH40 pipe to 4 in. S&D pipe
- Connects 4 in. DWV/SCH40 pipe to select drainage products
- Made of PVC for Hub X Hub solvent-weld connection
- Connects 4 in. DWV/SCH40 pipe to 4 in. S&D pipe & NDS parts that fit 4 in. S&D connections such as Spee-D®, 5 in., & 8 in. Pro Series Channel™ Drain Outlets, 6 in. Low-Profile Adapters, 5&6 in. Square Grates, 4 in. Round & Atrium Grates, Pop-Up Emitters
- Use with select Channel Drain Outlets, Low-Profile Adapter Drains, Square Grates, Round Grates, and Atrium Grates to collect and convey water to drain pipe
- Use with Pop-Up Drainage Emitters to discharge water at a point of release downstream
- Use sewer and drain fittings when you need to transition between different pipe types and sizes, or to change direction and make connections in the pipeline
Documents
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sewer Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 5 psi
- UPC:
- 052063337166