This product requires certification to purchase.

4 in. Manhole Adapter in Black

NDS

4 in. Manhole Adapter in Black

  • Fast #
  • Part #N4MA
  • Item #1686316
  • Manufacturer Part #4MA
4.8 out of 5 Customer Rating
Brand image
NDS

4 in. Manhole Adapter in Black

  • Fast #
  • Part #N4MA
  • Item #1686316
  • Manufacturer Part #4MA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Help eliminate leaks around pipe entering manhole walls and are flexible enough to permit some lateral pipe movement without compromising the integrity of the seal
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4 in
End Connection 1:
Adapter
End Connections:
Adapter
Material:
Plastic
Material Type:
PVC
UPC:
052063010182
Weight:
0.45 lb