4 in. PVC Diverter Valve
4 in. PVC Diverter Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- Unwanted outlets may be sealed by installing caps
- The diverter shield which houses the diverter stem may be cut to desired length
- The diverter valve stem flow may be controlled to individual or multiple fields (up to three) in any combination
Documents
Specifications
- ASTM:
- ASTM C-1440, ASTM D-1784
- Color Finish Name:
- White
- Diameter:
- 4-1/8
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 30-1/2
- IAPMO Listed:
- Yes
- Length:
- 15-1/4
- Material:
- Plastic
- Material Type:
- PVC
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 052063015750
- Valve Body Material:
- Plastic
- Valve Size:
- 4 in
- Valve Type:
- Backwater Valve
- Width:
- 6-3/10