4 in. PVC Drain Grate
4 in. PVC Drain Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install
Documents
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 4 in
- Height:
- 1-1/8
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Trim Ring:
- No
- UPC:
- 052063950112