4 in. Sewer Plastic Saddle Wye with Clamp
4 in. Sewer Plastic Saddle Wye with Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Works on Poly Pipe and PVC
- 301 Stainless clamps
- Superior Flexibility
Documents
Specifications
- ASTM:
- ASTM D-543, ASTM D-2240, ASTM D-395, ASTM D-1149, ASTM D-518, ASTM D-573, ASTM D-476, ASTM D-624
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- Sewer
- Weight:
- 5.6 lb
- Width:
- 9-27/40 in