4 in. Slip Sewer and Drain Straight PVC 90 Degree Elbow with 1/4 Degree Bend
4 in. Slip Sewer and Drain Straight PVC 90 Degree Elbow with 1/4 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- SDR35 solvent weld
Documents
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sewer Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 5 psi
- Type:
- N4P02
- UL Listed:
- No
- UPC:
- 052063444024