4 in. Hub Sewer and Drain and Corrugated Spout PVC Adapter
4 in. Hub Sewer and Drain and Corrugated Spout PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Adapter joins two different pipe types together
- Connects 4 in. corrugated pipe to 4 in. S&D pipe or fitting
- Connects EZflow® French Drain to 4 in. S&D pipe or fitting
- Connects 4 in. single-wall corrugated pipe at hub, 4 in. S&D pipe or fitting at spigot; also connects 4 in. pipe in EZflow® French Drain System to 4 in. S&D pipe or fitting
- Use with EZflow® Gravel-Free French Drain System with 4 in. Slotted Pipe (EZ-1001F) to connect to sewer & drain pipe or fitting
- Use with Pop-Up Drainage Emitters to discharge water at a point of release downstream
- Use sewer and drain fittings when you need to transition between different pipe types and sizes, or to change direction and make connections in the pipeline
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sewer Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 5 psi
- UPC:
- 052063404516