4 in. Polystyrene Adapter Bushing
4 in. Polystyrene Adapter Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Styrene
- Fits 4" Sewer and Drain Pipe
Documents
Specifications
- Application:
- Water
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-7/8 in
- Fitting Size 1:
- 4 in
- Height:
- 2-7/8 in
- Length:
- 4-1/2 in
- Number of Pieces:
- 1 Piece
- UPC:
- 052063909332
- Width:
- 4-5/8 in