40 in. Meter Box Cover
40 in. Meter Box Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The 17 in x 30 in body is tapered and has a minimum wall thickness of 0.320 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.320 in
- The cover seat area has 20 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250 in
- The bottom of the body has a 1.000 in flange
- The 17 in x 30 in cover has an average thickness of 0.350 in
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
- SS nut on boxes for bolt-down capability
Specifications
- Color Finish Name:
- Black
- Height:
- 15 in
- Length:
- 32-1/2 in
- Material:
- Plastic, Cast Iron
- Material Type:
- Polyolefin
- UPC:
- 052063010540
- Weight:
- 33.70 lb
- Width:
- 19-1/2 in