This product requires certification to purchase.

48 in. Neutral Sloped Channel Drain in Light Grey

NDS

48 in. Neutral Sloped Channel Drain in Light Grey

  • Fast #
  • Part #NDS094N
  • Item #3143893
  • Manufacturer Part #DS-094N
4.8 out of 5 Customer Rating
Brand image
NDS

48 in. Neutral Sloped Channel Drain in Light Grey

  • Fast #
  • Part #NDS094N
  • Item #3143893
  • Manufacturer Part #DS-094N
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inner depth 5.34 in
  • Load rating Class D
  • Easier handling and installation
  • Lower freight costs
  • High chemical resistance
  • Bottom outlet on each channel section
  • 0.7% built-in slope
  • Duraloc integral joint lock to prevent joint movement
  • Interlocking tongue and groove joints for secure alignment and easy installation
  • Made in USA
  • Requires Certification

Specifications

Application:
Driveways, Parking Lots, Warehouse, Pools, Wash Down, Residential, Commercial, Industrial
Brand Model Compatibility:
Dura Slope™ Trench Drain
Color Finish Name:
Light Grey
Depth:
7-1/9 in
Flow Rate:
131 gpm
Height:
7-11/100 in
Length:
48 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Neutral Slope Channel
UPC:
052063009117
Waterworks Application:
Drainage
Width:
6 in