48 x 6 in. Channel #091
48 x 6 in. Channel #091
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inner depth 3.99 in - 4.34 in
- Load rating Class D
- Easier handling and installation
- Lower freight costs
- High chemical resistance
- Bottom outlet on each channel section
- 0.7% built-in slope
- Duraloc integral joint lock to prevent joint movement
- Interlocking tongue and groove joints for secure alignment and easy installation
- Made in USA
Specifications
- Application:
- Driveways, Parking Lots, Warehouse, Pools, Wash Down, Residential, Commercial, Industrial
- Brand Model Compatibility:
- Dura Slope™ Trench Drain
- Color Finish Name:
- Light Grey
- Depth:
- 5-10/13
- Flow Rate:
- 75 gpm
- Height:
- 5-77/100
- Length:
- 48
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Pre-Sloped Channel
- UPC:
- 052063008615
- Width:
- 6