This product requires certification to purchase.

48 x 6 in. Channel #092

NDS

48 x 6 in. Channel #092

  • Fast #
  • Part #NDS092
  • Item #3144449
  • Manufacturer Part #DS-092
5 out of 5 Customer Rating
Brand image
NDS

48 x 6 in. Channel #092

  • Fast #
  • Part #NDS092
  • Item #3144449
  • Manufacturer Part #DS-092
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Inner depth 4.34 in - 4.67 in
  • Load rating Class D
  • Easier handling and installation
  • Lower freight costs
  • High chemical resistance
  • Bottom outlet on each channel section
  • 0.7% built-in slope
  • Duraloc integral joint lock to prevent joint movement
  • Interlocking tongue and groove joints for secure alignment and easy installation
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Depth
6-7/66 in
Drain Base Height
6-1/10 in
Flow Rate
89 gpm
Height
6-1/10 in
Length
48 in
Width
6 in
Characteristics & Features
Brand Model Compatibility
Dura Slope™ Trench Drain
Color Finish Category
Greys
Color Finish Name
Light Grey
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Driveways, Parking Lots, Warehouse, Pools, Wash Down, Residential, Commercial, Industrial
Product Type
Pre-Sloped Channel
UPC
052063008783