This product requires certification to purchase.

8 X 1 Stainless Steel Screw

NDS

8 X 1 Stainless Steel Screw

  • Fast #
  • Part #MMRN229
  • Item #1350878
  • Manufacturer Part #229
5 out of 5 Customer Rating
Brand image
NDS

8 X 1 Stainless Steel Screw

  • Fast #
  • Part #MMRN229
  • Item #1350878
  • Manufacturer Part #229
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Used on item channel drain
  • Requires Certification

Documents


Specifications

Color Finish Name:
Steel
Height:
1
Length:
8
Material:
Stainless Steel
Product Type:
Screw
Width:
5/16