5 in. End Outlet
This product has been replaced by
Manufacturer Part #813
5 in. End Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on item channel drain
- NDS Pro series is a lightweight channel drain system with interlocking joints and a modular design, so systems are flexible and connections are made quickly and easily
Documents
Specifications
- Color Finish Name:
- Light Grey
- Diameter:
- 5
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- Length:
- 4-3/4
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Outlet
- UPC:
- 052063808116
- Width:
- 5-47/100