5 in. Shallow Profile End Cap
5 in. Shallow Profile End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 360Product Details
Product Details
- 5" wide shallow profile high impact PVC end cap/end outlet
Documents
Specifications
- Application:
- Medium Duty, Auto, Light Duty
- Brand Model Compatibility:
- Pro Series Channel™ Drain
- Color Finish Name:
- Light Grey
- Depth:
- 2-7/8 in
- Height:
- 2-7/8 in
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- End Cap
- UPC:
- 052063808215
- Width:
- 2 in