This product requires certification to purchase.

5 x 1 in. Meter Deep Profile Channel Drain Grey

NDS

5 x 1 in. Meter Deep Profile Channel Drain Grey

  • Fast #
  • Part #N800
  • Item #2452472
  • Manufacturer Part #800
5 out of 5 Customer Rating
Brand image
NDS

5 x 1 in. Meter Deep Profile Channel Drain Grey

  • Fast #
  • Part #N800
  • Item #2452472
  • Manufacturer Part #800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 720
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Mechanical interlocking joints, integrated knockout bottom outlet
  • Made in USA
  • Grate should be recessed 1/4" in traffic applications
  • 5" wide Deep Profile Channel Drain with mechanical interlocking joints, integrated knockout bottom outlet
  • Integrated knockout bottom outlet fits 3" and 4" S&D fittings
  • Requires Certification

Documents


Specifications

Application:
Driveways, Pools, Parking Lots, Sporting Events
Color Finish Name:
Light Grey
Depth:
4-3/4 in
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Height:
4-3/4 in
Length:
39-3/8 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Drain, Deep Profile
UPC:
052063080000
Width:
5 in