This product requires certification to purchase.

5 x 20 in. Light Traffic Channel Grate Grey

NDS

5 x 20 in. Light Traffic Channel Grate Grey

  • Fast #
  • Part #NDS814
  • Item #1365217
  • Manufacturer Part #814
4.2 out of 5 Customer Rating
Brand image
NDS

5 x 20 in. Light Traffic Channel Grate Grey

  • Fast #
  • Part #NDS814
  • Item #1365217
  • Manufacturer Part #814
4.2 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Open surface area 23.52 sq in
  • Grate opening 3/8 in x 1-1/4 in
  • Load rating class B
  • ADA compliant
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Light Duty
Color Finish Name:
Light Grey
Flow Rate:
71.95 gpm
Height:
3/4 in
Length:
20 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Flat Grate
UPC:
052063808147
Width:
5 in