This product requires certification to purchase.

6-1/2 in. Channel Installation Stake

NDS

6-1/2 in. Channel Installation Stake

  • Fast #
  • Part #NDS230
  • Item #521033
  • Manufacturer Part #230
5 out of 5 Customer Rating
Brand image
NDS

6-1/2 in. Channel Installation Stake

  • Fast #
  • Part #NDS230
  • Item #521033
  • Manufacturer Part #230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Used on item channel drain
  • NDS mini channel drain 6 in installation stakes help you hold NDS mini channel and speed channel in place during installation
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Depth:
6 in
Height:
1 in
Length:
6-1/2 in
Material:
Plastic
Material Type:
PVC
Product Type:
Stake
UPC:
052063302300
Width:
12/25 in