6 in. Catch Basin
6 in. Catch Basin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used on item catch basin
- Compact size for easy installation
- Sump area collects debris to prevent clogging
- Sump area collects debris and prevents clogged pipes
- Designed for quick and easy drainage system installations in landscape environments
- Outlets fit 4" sewer and drain pipe, 3" and 4" corrugated pipe and DWV pipe, 4" Schedule 40 pipe, 4" sewer and drain fittings
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-7/8 in
- Diameter:
- 6 in
- Drain Base Height:
- 7-7/8 in
- Drain Base Width:
- 6 in
- Drain Component Type:
- Catch Basin
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 7-7/8 in
- Length:
- 6-1/2 in
- Material:
- Styrene
- Material Type:
- Polystyrene
- Number of Pieces:
- 1 Piece
- Shape:
- Round
- Waterworks Application:
- Drainage
- Weight:
- 1.64 lb
- Width:
- 8-17/100 in