This product requires certification to purchase.

6 in. Corrugated x Hub PVC Fit Adapter

NDS

6 in. Corrugated x Hub PVC Fit Adapter

  • Fast #
  • Part #N651
  • Item #3143191
  • Manufacturer Part #651
4.9 out of 5 Customer Rating
Brand image
NDS

6 in. Corrugated x Hub PVC Fit Adapter

  • Fast #
  • Part #N651
  • Item #3143191
  • Manufacturer Part #651
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Adapter joins two different pipe types together
  • Connects 6 in. corrugated pipe to 6 in. S&D pipe or fitting
  • Connects EZflow® French Drain to 6 in. S&D pipe or fitting
  • Connects 6 in. single-wall corrugated pipe at hub, 6 in. S&D pipe or fitting at spigot; also connects 6 in. pipe in EZflow® French Drain System to 6 in. S&D pipe or fitting
  • Use with EZflow® Gravel-Free French Drain System with 6 in. Slotted Pipe (EZ-1501F) to connect to sewer & drain pipe or fitting
  • Use with Pop-Up Drainage Emitters to discharge water at a point of release downstream
  • Use sewer and drain fittings when you need to transition between different pipe types and sizes, or to change direction and make connections in the pipeline
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Snap-in
End Connection 2:
Hub
End Connections:
Snap-in x Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
5 psi
UPC:
052063606514