6 in. Spigot Sewer and Drain DWV and PVC Adapter
6 in. Spigot Sewer and Drain DWV and PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connects 6 in. DWV/SCH40 fittings to 6 in. S&D pipe
- Connects 6 in. DWV/SCH40 fittings to select drainage products
- Made of PVC for Spt X Hub solvent-weld connection
- Connects 6 in. DWV/SCH40 fittings to 6 in. S&D pipe & NDS parts that fit 6 in. S&D connections such as Pop-Up Emitters
- Use with Pop-Up Drainage Emitters to discharge water at a point of release
- Use sewer and drain fittings when you need to transition between different pipe types and sizes, or to change direction and make connections in the pipeline
Documents
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Sewer Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 5 psi
- UPC:
- 052063642307