6 O/LAP ICV COVER
6 O/LAP ICV COVER
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coloring and UV stabilizers are added, along with processing lubricants when needed
- The 6 in round cover has an average thickness of 0.15 in
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Specifications
- Color Finish Name:
- Green
- Diameter:
- 7 in
- Height:
- 1-5/8 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- UPC:
- 052063666075
- Width:
- 6-1/8 in