6 x 4 in. Flexible Reducing and Eccentric PVC Flexible Coupling in Black
6 x 4 in. Flexible Reducing and Eccentric PVC Flexible Coupling in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Flexible
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Reducing, Eccentric
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UPC:
- 052063049571