6 x 4 in. Cast Iron PVC Coupling
6 x 4 in. Cast Iron PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Length:
- 6 in
- Material:
- Cast Iron
- Material Type:
- Rubber
- NSF Certified:
- No
- Pressure - Maximum:
- 5 psi
- UPC:
- 052063049441
- Weight:
- 2.16 lb