This product requires certification to purchase.

6 x 4 in. PVC Sewer and Drain Coupling

NDS

6 x 4 in. PVC Sewer and Drain Coupling

  • Fast #
  • Part #N6P07
  • Item #1258865
  • Manufacturer Part #6P07
5 out of 5 Customer Rating
Brand image
NDS

6 x 4 in. PVC Sewer and Drain Coupling

  • Fast #
  • Part #N6P07
  • Item #1258865
  • Manufacturer Part #6P07
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • SDR35 solvent weld
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
6 in
Fitting Sizes:
4 in x 6 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
UPC:
052063000671
Weight:
1.1 lb