6 x 8-3/8 in. Round Valve Box with Irrigation Control Valve Cover in Green
6 x 8-3/8 in. Round Valve Box with Irrigation Control Valve Cover in Green
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The NDS standard series 6 in round body is tapered and has a minimum wall thickness of 0.200 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.13 in
- The bottom of the body has a 0.25 in flange
- The 6 in round cover has an average thickness of 0.187 in
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green
- Diameter:
- 6-1/2
- Diameter - Inside 1:
- 7-1/2
- Diameter - Outside:
- 8-3/8 in
- Height:
- 8-7/8
- Length:
- 8-3/8
- Lettering:
- ICV
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Valve Box
- UPC:
- 052063401850
- Weight:
- 1.27
- Width:
- 8-3/8