7-1/16 in. 90 Degree Elbow Channel Drain with Grate in Grey
7-1/16 in. 90 Degree Elbow Channel Drain with Grate in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2Product Details
Product Details
- Fabricated
- Made in USA
Documents
Specifications
- Brand Model Compatibility:
- Spee-D® Channel Drain
- Color Finish Name:
- Grey
- Height:
- 3-3/4 in
- Length:
- 7-7/16 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- 90 Degree Elbow
- UPC:
- 052063027289
- Width:
- 7-1/16 in