7-18/25 in. Threaded 8.06 Channel
7-18/25 in. Threaded 8.06 Channel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Inner depth 7.69 in - 8.03 in
- Load rating Class D
- Easier handling and installation
- Lower freight costs
- High chemical resistance
- Bottom outlet on each channel section
- 0.7% built-in slope
- Duraloc integral joint lock to prevent joint movement
- Interlocking tongue and groove joints for secure alignment and easy installation
- Made in USA
Specifications
- Application:
- Driveways, Parking Lots, Warehouse, Pools, Wash Down, Residential, Commercial, Industrial
- Brand Model Compatibility:
- Dura Slope™ Trench Drain
- Color Finish Name:
- Light Grey
- Depth:
- 9-41/88 in
- Flow Rate:
- 229 gpm
- Height:
- 9-47/100 in
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Pre-Sloped Channel
- UPC:
- 052063049861
- Width:
- 6 in