7 in. Round Water Box Cover
7 in. Round Water Box Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The 6 in round cover has an average thickness of 0.187 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Specifications
- Color Finish Name:
- Green
- Diameter:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- UPC:
- 052063610788
- Weight:
- 0.40 lb
- Width:
- 7 in