This product requires certification to purchase.

7 in. Sewer Lid

NDS

7 in. Sewer Lid

  • Fast #
  • Part #N107CS
  • Item #2960945
  • Manufacturer Part #107CS
5 out of 5 Customer Rating
Brand image
NDS

7 in. Sewer Lid

  • Fast #
  • Part #N107CS
  • Item #2960945
  • Manufacturer Part #107CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The 6 in round cover has an average thickness of 0.187 in
  • Overlapping cover prevents dirt and grass from settling between body and cover
  • UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Diameter:
6-1/2
Height:
1
Material:
Plastic
Material Type:
Polyolefin
UPC:
052063610771
Waterworks Application:
Sewer
Weight:
0.40