7 in. Plastic Pipe
7 in. Plastic Pipe
Package Quantity Info:
Foot: 1 Stick: 1 Bundle: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Storage volume 11.4 (gal/10-ft bundle)
- Flow capacity 80.8 (gpm@1% slope)
- 10 ft polyethylene slotted drain pipe surrounded by 100% recycled polystyrene aggregate
- Enclosed in 30-sieve polyethylene geotextile mesh
Documents
Specifications
- Capacity:
- 11.4 gal
- Color Finish Name:
- Black
- Height:
- 7
- Length:
- 10
- Material:
- Plastic
- Material Type:
- Polystyrene
- Product Type:
- Pipe
- UPC:
- 052063025261
- Weight:
- 3.24
- Width:
- 7