7 rnd icv box/cvr/holes
7 rnd icv box/cvr/holes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- The 6 in round body is tapered and has a minimum wall thickness of 0.200 in
- The body has a double wall at the top cover seat area with a minimum thickness of 0.130 in
- The bottom of the body has a 0.250 in flange
- The 6 in round cover has an average thickness of 0.187 in
- Overlapping cover prevents dirt and grass from settling between body and cover
- UV inhibitors prevent discoloration and deterioration, such as cracking or blistering
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green
- Diameter:
- 6-1/2
- Height:
- 8-3/8
- Material:
- Plastic
- Material Type:
- Polyolefin
- Type:
- N107BCH
- UPC:
- 052063401072
- Weight:
- 1.50