This product requires certification to purchase.

1 in. Spigot IPS SDR 9 PVC Tank Shut-Off Adapter

NDS

700 Series 1 in. Spigot IPS SDR 9 PVC Tank Shut-Off Adapter

  • Fast #
  • Part #N73310
  • Item #3143642
  • Manufacturer Part #733-10
5 out of 5 Customer Rating
Brand image
NDS

700 Series 1 in. Spigot IPS SDR 9 PVC Tank Shut-Off Adapter

  • Fast #
  • Part #N73310
  • Item #3143642
  • Manufacturer Part #733-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • PVC Rated @ 200 PSI Static Pressure @ 72?F
  • For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC NSF/ANSI 61+372 UPC
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-2737
Clean Bagged:
No
Collection:
700 Series
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Compression
End Connections:
Spigot x Compression
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Tank Adapter
IAPMO Listed:
No
Length:
3-1/10 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 9
UL Listed:
No
UPC:
670686733105