This product requires certification to purchase.

2 in. FPT x Female PETS WSL SDR 9 PVC Adapter

NDS

700 Series 2 in. FPT x Female PETS WSL SDR 9 PVC Adapter

  • Fast #
  • Part #NDS73120
  • Item #4225068
  • Manufacturer Part #731-20
3.4 out of 5 Customer Rating
Brand image
NDS

700 Series 2 in. FPT x Female PETS WSL SDR 9 PVC Adapter

  • Fast #
  • Part #NDS73120
  • Item #4225068
  • Manufacturer Part #731-20
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • PVC Rated @ 200 PSI Static Pressure @ 72?F
  • For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC NSF/ANSI 61+372
  • Insert tubing stiffener included
  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM D-2737
Clean Bagged:
No
Collection:
700 Series
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
Compression
End Connections:
FPT x Compression
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
Length:
3-3/4 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 9
UPC:
670686731200