2 in. MPT x MPT PETS WSL SDR 9 PVC Adapter
700 Series 2 in. MPT x MPT PETS WSL SDR 9 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- PVC Rated @ 200 PSI Static Pressure @ 72?F
- For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC UPC NSF/ANSI 61+372
- Insert tubing stiffener included
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM D-2737
- Clean Bagged:
- No
- Collection:
- 700 Series
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- Compression
- End Connections:
- MPT x Compression
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 9
- UPC:
- 670686730203