This product requires certification to purchase.

3/4 x 1 in. MPT x CTS Compression SDR 9 PVC Adapter

NDS

700 Series 3/4 x 1 in. MPT x CTS Compression SDR 9 PVC Adapter

  • Fast #
  • Part #NDS73071
  • Item #490415
  • Manufacturer Part #730-71
5 out of 5 Customer Rating
Brand image
NDS

700 Series 3/4 x 1 in. MPT x CTS Compression SDR 9 PVC Adapter

  • Fast #
  • Part #NDS73071
  • Item #490415
  • Manufacturer Part #730-71
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • PVC Rated @ 200 PSI Static Pressure @ 72?F
  • For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC UPC NSF/ANSI 61+372
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Compression
End Connections
MPT x Compression
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Length
2-7/8 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Collection
700 Series
Color Finish Name
White
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Schedule Class
SDR 9
Warranty & Product Information
ANSI
ANSI 61 Annex G
ASTM
ASTM D-2737
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
670686730715