This product requires certification to purchase.

8 in. Round Grate Fits 6-Pipe Green

NDS

8 in. Round Grate Fits 6-Pipe Green

  • Fast #
  • Part #N20
  • Item #1240963
  • Manufacturer Part #20
4.2 out of 5 Customer Rating
Brand image
NDS

8 in. Round Grate Fits 6-Pipe Green

  • Fast #
  • Part #N20
  • Item #1240963
  • Manufacturer Part #20
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Class A: Loads of 1-60 psi
  • Recommended for pedestrians, bicycles and wheel chair traffic
  • Fits Spee-D® Basin, 6" Sewer and Drain Pipe & Fittings and 6" Corrugated Pipe
  • 8" round structural foam polyolefin grate with UV inhibitor
  • Open surface area 11.5 square inches
  • ADA compliant
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Green
Depth:
2-1/2 in
Diameter:
8 in
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Height:
2-1/2 in
Length:
7-3/4 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Grate
UPC:
052063800202
Width:
7-3/4 in