8 x 10 in. Round Grate Black
8 x 10 in. Round Grate Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 270-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Round drain cover fits Spee-D® Basin, 6 in. drain pipes & fittings
- Drain grate blocks debris from entering & clogging drainage pipes
- Ideal for draining light water flows from small lawns, landscaped areas, patios, and walkways
- Attach to Spee-D® Catch Basin, drain pipe, or fitting for a soil-tight fit
- 11.5 sq. in. open surface area; 35 GPM flow rate
- Rated for NDS Class A loads (up to 60 psi) when properly installed-recommended for pedestrians, bicycles, and wheelchair traffic; ADA compliant
- Grate is 2-1/2 in. high; top is 7-3/4 in. wide in diameter; bottom opening is 5-3/4 in. wide in diameter; grate openings are 5/16 in. wide
- High-density polyethylene (HDPE) using a combination of virgin and recycled content treated with UV inhibitors to prevent fading and cracking; slight color variations may occur
- Comes with one 8 in. Round Grate
Documents
Specifications
- Application:
- Lawns, Landscaping, Patios
- Brand Model Compatibility:
- Spee-D® Basin
- Color Finish Name:
- Black
- Depth:
- 2-1/2
- Diameter:
- 8
- Fitting Size 1:
- 6
- Fitting Sizes:
- 6 in
- Flow Rate:
- 35.18 gpm
- Height:
- 2-1/2
- Length:
- 7-3/4
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Round, Flat, Grate
- UPC:
- 052063800103
- Waterworks Application:
- Sewer
- Width:
- 7-3/4